Shop PERFORMANCE TOOL
See all product information
Create Account
38 pc. Compact Auto Tool Kit, Emergency Kit, Zippered Case, Auto Tester
- Mfr # W1197
- Zoro # G023310534
product price:Â
$
40.99
/ea
Key Features
SAE or Metric
Both
Impact Rated
No
Drive End Type
Phillips,Slotted,Star,Hex
Case Included
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1197
- Zoro #
- G023310534
- UPC #
- 39564113154
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Regular
Details
- Item
- Tool Set
- SAE or Metric
- Both
- Impact Rated
- No
- Drive End Type
- Phillips,Slotted,Star,Hex
- Case Included
- Yes
- Color
- Black
Description
The Performance Tool W1197 38-Piece Compact Tool Set is the perfect addition to any car owner's toolkit. This compact and convenient set includes a variety of essential tools, such as a bit driver and bits, sockets and accessories, adjustable wrench, pliers, compact flashlight, tire gauge, 12-volt tester, and more, ensuring that you have everything you need to address a multitude of problems with your car. Made of durable and long-lasting materials, including drop forged steel and chrome vanadium, these tools will stand up to heavy use and last for years. With a wide range of socket sizes in both SAE and metric, this set makes it easy to find the right size for any job. And with its durable and sturdy zipper case, this tool set is easy to carry around and perfect for emergency situations and quick fixes, making it an essential addition to every car.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.