Shop SLIDE SLEDGE
See all product information
Create Account
Precision Hammer Adaptor, Red
- Mfr # 213560
- Zoro # G623552938
product price:Â
$
53.75
/ea
Key Features
Mounting
Threaded
Compatible with Manufacturer Model Number
212101, 212103, 213661
Shape
Threaded
Non-Marring
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213560
- Zoro #
- G623552938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
Details
- Mounting
- Threaded
- Compatible with Manufacturer Model Number
- 212101, 212103, 213661
- Shape
- Threaded
- Non-Marring
- No
- Material
- Steel
- Item
- Precision Hammer Adaptor
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Color
- Red
- Compatible with Brand
- Slide Sledge
- Product Type
- Adaptor
Description
Precision Hammer Adaptor, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 212101, 212103, 213661, Product Type Adaptor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.