Zoro Homepage

Long-Handle Square Blade Perforated Shovel

  • Mfr # 49502

  • Zoro # G302710543


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Handle Length
61.5
Blade Width
9.4 in
Overall Height
4.7 in
Blade Type
Square Point
Outside Diameter
3.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49502
Zoro #
G302710543
UPC #
46385495024
Country of Origin
China

Dimensions

Handle Length
61.5
Blade Width
9.4 in
Overall Height
4.7 in
Outside Diameter
3.82

Details

Item
Square Point Shovel
Blade Type
Square Point

Description

This Midwest Rake Company Long-handle, Square Blade Perforated Shovel is great for cleaning irrigation ditches, separating trash or stones from golf course bunkers and removing debris from ponds and streams. Measures 59"L overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.