Zoro Homepage

Loop Hoe, 6 in. L x 4 in. W, 60 in. Handle

  • Mfr # 42100GR

  • Zoro # G7549613


product price: $42.19
/ea

Key Features

Blade Width
4 in
Blade Length
6 in
Blade Material
Steel
Handle Type
Straight
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42100GR
Zoro #
G7549613
UPC #
046385421009
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4 in
Blade Length
6 in
Handle Length
60 in

Details

Item
Loop Hoe
Blade Material
Steel
Handle Type
Straight
Handle Material
Aluminum
Features
Double Bolt
Product Type
Loop Hoe
Non-Sparking
No

Description

Loop Hoe, Product Type Loop Hoe, Blade Material Steel, Blade Width 4 in, Blade Length 6 in, Handle Type Straight, Handle Material Aluminum, Handle Length 60 in, Features Double Bolt, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.