No. 12 12 ga Grain Scoop, Plastic Blade, 27 in L, Blue, Fiberglass Handle
Mfr # 49010GRA
Zoro # G5153928
product price:Â $58.99
/eaKey Features
Handle Length
27 in
Blade Size
#12
Handle Material
Fiberglass
Blade Material
Plastic
Handle Type
D-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49010GRA
Zoro #
G5153928
UPC #
00031365123547
Country of Origin
China
Dimensions
Handle Length
27 in
Blade Size
#12
Blade Width
14-1/4 in
Blade Length
19 in
Overall Length
46 in
Details
Handle Material
Fiberglass
Blade Material
Plastic
Handle Type
D-Grip
Gauge
12 ga
Handle Color
Blue
Item
Grain Scoop
Blade Type
#12
Color
Blue
Corrosion Resistant
No
Product Type
Scoop Shovel
ESD Safe
No
Blade Color
Gray
Non-Sparking
No
Detachable Handle
No
Number of Ribs
3
Description
Grain Scoop, Product Type Scoop Shovel, Blade Type #12, Blade Material Plastic, Number of Ribs 3, Blade Length 19 in, Blade Size #12, Blade Width 14 1/4 in, Gauge 12 ga, Blade Color Gray, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Blue, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.