No. 2 Round Point Ceremonial Shovel, Steel Blade, 29 in L, Wood
Mfr # 49191GRA
Zoro # G6198166
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Handle Length
29 in
Blade Size
#2
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49191GRA
Zoro #
G6198166
UPC #
031365121192
Country of Origin
China
Dimensions
Handle Length
29 in
Blade Size
#2
Blade Length
11 in
Blade Width
9 in
Overall Length
40 in
Details
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Handle Color
Wood
Item
Round Point Ceremonial Shovel
Blade Type
Round Point
Corrosion Resistant
No
Product Type
Ceremonial Shovel
Non-Sparking
No
Blade Color
Silver
ESD Safe
No
Number of Ribs
1
Detachable Handle
No
Description
Round Point Ceremonial Shovel, Product Type Ceremonial Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Size #2, Blade Width 9 in, Gauge Not Applicable, Blade Color Silver, Handle Type D-Grip, Handle Material Wood, Handle Length 29 in, Handle Color Wood, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.