Zoro Homepage

Perfection Digger, 6ft.

  • Mfr # 21246

  • Zoro # G004853012


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Perfection Patter
Overall Length
72 in
Plate Thickness
13 ga
Handle Material
Hardwood
Distance Between Blade Tips
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21246
Zoro #
G004853012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Plate Thickness
13 ga
Handle Length
72 in
Head Size
7 1/4 in
Blade Size
9 in
Blade Length
9 in

Details

Type
Perfection Patter
Item
Manual Post Hole Digger
Handle Material
Hardwood
Distance Between Blade Tips
7 1/4 in
Handle Type
Straight
Product Type
Perfection Pattern
Blade Material
Steel

Description

Manual Post Hole Digger, Product Type Perfection Pattern, Blade Material Steel, Distance Between Blade Tips 7 1/4 in, Handle Type Straight, Handle Material Hardwood, Handle Length 72 in, Blade Length 9 in, Overall Length 72 in, Plate Thickness 13 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.