Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick Mattock 5 lb with 36in Fiberglass Handle

  • Mfr # 85571

  • Zoro # G214595115


product price: $70.15
/ea

Key Features

Head Weight
5 lb
Handle
Fiberglass
Handle Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85571
Zoro #
G214595115
UPC #
46385855712
Country of Origin
China

Dimensions

Handle Length
36"

Details

Head Weight
5 lb
Handle
Fiberglass

Description

5 lb Pick Mattock - Fiberglass with Cushion Grip & Overstrike Protection 36in Handle. Combines a Pick Blade with a Mattock Blade. Used to Dig or Grub, Especially in Hard Dirt or Clay Soils. The Pointed Pick Blade Can Be Used to Loosen Hard Soil While the Broader Mattock Blade is Used to Dig or Remove Loose Soil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.