Shop SEYMOUR MIDWEST
See all product information
Create Account
48 in Field Rake, 66 in L Powder Coated Aluminum Handle
Mfr # 92348
Zoro # G5155389
product price:Â
$
85.75
/ea
Key Features
Overall Width of Tines
48 in
Handle Type
Cushion Grip
Handle Length
66 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92348
- Zoro #
- G5155389
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Field Rake
Description
Field Rake,48 In.,66 In. Green Handle