Shop SEYMOUR MIDWEST

18 in Spring Brace Spring Brace Rake, 18 Tines, 54 in L Wood Handle

  • Mfr # 40930

  • Zoro # G5156186


product price: 
$
39.59
/ea

Key Features

Overall Width of Tines
18 in
Head Style
Spring Brace
Handle Length
54 in
Handle Material
Wood
Tine Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40930
Zoro #
G5156186
UPC #
-
Country of Origin
Taiwan, Province of China
Head Style
Spring Brace
Handle Material
Wood
Tine Material
Steel
Number of Tines
18
Item
Spring Brace Rake

Description

Lawn Rake,18 Tine,18 In. Head,54 In. Handle

Ratings & reviews