Shop AG-LITE
See all product information
Create Account
Rubber Water Hose Reel Heavy Duty Single Arm Assembly 5/8" x 50'
- Mfr # ALWRHD5850
- Zoro # G214672601
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Construction
100% Rubber Construction
Color
Blue
Material
Rubber
Reel Dia.
5/8"
Length
50ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALWRHD5850
- Zoro #
- G214672601
- UPC #
- -
- Country of Origin
- India
- Construction
- 100% Rubber Construction
- Color
- Blue
- Material
- Rubber
- Application
- Landscaping,Agriculture,Food Processing,Building Maintenance,Construction,Sanitation,Service Trucks,Manufacturing
- Connections
- 3/4 MALE + FEMALE GHT Set
- Flexibility
- Flexibility from -50°F to +190°F
- Abrasion resistant
- Yes
- Ozone Resistant
- Yes
- Kink Resistant
- Yes
Dimensions
- Reel Dia.
- 5/8"
- Length
- 50ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.