Shop MIDWEST RAKE
See all product information
Create Account
24 in Lute Rake, 82 in L Powder Coated Aluminum Handle
Mfr # 56924
Zoro # G5148075
product price:Â
$
76.49
/ea
Key Features
Overall Width of Tines
24 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56924
- Zoro #
- G5148075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width of Tines
- 24 in
- Handle Length
- 82 in
Details
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Lute Rake
Description
Lute/Rake,24 In.,82 In. Aluminum Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.