18 x 8.5-8 in Lawn Mower Tire & Wheel Assembly, Ariens Gray, 2 PK
- Mfr # A8638010810304188508
- Zoro # G816020961
product price:Â
$
134.99
/pk of 2, $67.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Color
Ariens Gray
Wheel Diameter
17 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8638010810304188508
- Zoro #
- G816020961
- UPC #
- 711841628079
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Ariens Gray
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Aspect Ratio
- 4.25 IN
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 17 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Hub Dia.
- 1.007 in
- Overall Length
- 17 in
Description
Due to supply, we may substitute 18x9.50 tires Fits: IKON X 42, Ikon-X, Ikon-X 52, ZTX, ZTX 52
- Tire and Wheel Assemblies
- Ariens 07101130, Fits Ikon-X, Gravely ZTX Zero Turn Mowers
- Non-Directional Tread Pattern
- Powder Coated
- 10 MPH @ 22 PSI
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.