Shop All Shovels and Scoops
Seymour Midwest
16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49085
Zoro # G5156980
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Color Natural
- Gauge 16 ga
- Handle Type Cushion Grip
- Features Rice Shovel16 Gauge Forward Turned Step, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
Product Information
- Brand Seymour Midwest
- MFR # 49085
- Zoro # G5156980
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 59 in |
Overall Height | 4.75 in |
Details
Description
Rice Shovel,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- OREGON Gatorline Round Trimmer Line, .155" by 104' Donut (21-355)
- DESIGN TOSCANO King of Beasts Lion Sculpture (JE43201)
- TARPS NOW 10 ft x 14 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1014)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 42 in L Hard Wood Handle (49832GRA)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 26 in L Hard Wood Handle (49833GRA)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- Seymour Midwest Shovels and Scoops