Zoro Homepage

Round Point Shovel, 16 ga #2 Blade, Forward Turn Step, 46 in L Blue

  • Mfr # 49450

  • Zoro # G5157909


product price: $32.99
/ea

Key Features

Handle Length
46 in
Blade Size
#2
Handle Material
Professional Grade Fiberglass
Handle Type
Cushion Grip
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49450
Zoro #
G5157909
UPC #
-
Country of Origin
China

Dimensions

Handle Length
46 in
Blade Size
#2
Overall Length
58.5 in
Blade Width
9.5 in
Blade Length
11.5 in
Overall Height
4 in

Details

Handle Material
Professional Grade Fiberglass
Handle Type
Cushion Grip
Gauge
16 ga
Blade Step
Forward Turn Step
Handle Color
Blue
Weight
3.6 lbs
Item
Round Point Shovel
Blade Type
Round Point
Features
16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Fiberglass Insert & PermaGrip, 46 in Professional Grade Fiberglass Handle
Product Type
Round pt. Shovel,46" Blue Handle

Description

Round pt. Shovel,46 In. Blue Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.