Seymour Midwest
Round Point Shovel, 19", Handle, 16 ga.
Mfr # 49351GR
Zoro # G7451044
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 12 in
- Handle Material Wood
- Application Digging
- Handle Type D-Grip
Explore More Products
- SEYMOUR MIDWEST Garden Spade, 26" Handle, Steel D Grip 49134
- SEYMOUR MIDWEST Grain Scoop, 30" Wood Handle 49053
- SEYMOUR MIDWEST Round pt. Shovel, 16 ga., 48" Wood Handle 49150
- SEYMOUR MIDWEST Grain Scoop, Alum, 141/2"x18" Head 49062
- SEYMOUR MIDWEST SVDD30CB Spade Drain 30 in Wood Closed Back 4708368
- SEYMOUR MIDWEST Trenching Shovel, 11 ga., 6" Angle 89136
- SEYMOUR MIDWEST Long-Handle, Round Point Perforated Shovel 49500
- SEYMOUR MIDWEST Caprock Irrigation Shovel, 48" Handle 49691
- SEYMOUR MIDWEST Scoop, Heavy Alum, 40" Handle, D Grip 49242
- TRUE TEMPER Shovel Handle, Straight, 48 In., Wood 90580
- SEYMOUR MIDWEST Coal Scoop, 13.5x14.5" Head, 54" Handle 49249
- Seymour Midwest Lawn & Garden Tools