Shop All Shovels and Scoops
Seymour Midwest
Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle
Mfr # 60700
Zoro # G5151977
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 44 in
- Blade Type Round Point
- Handle Material Hard Wood
- Application Garden
- Blade Material Tempered Steel
Product Information
- Brand Seymour Midwest
- MFR # 60700
- Zoro # G5151977
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 44 in |
Details
Description
Round pt. Shovel,Floral Head,44 In. Handle, Blade Type Round Point, Handle Length 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Head Assy-Cylinder (BS-796026)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- IGLOO Igloo 42021 10 Gallon Seat Top Beverage Cooler - Orange (42021)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Gray (JJ-T14001-GY-GG)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- SEYMOUR MIDWEST #12 12 ga Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- RADIUS GARDEN Root Slayer V Shovel, Carbon Steel Blade, Red Polypropylene Handle (22011)
- Seymour Midwest Lawn & Garden Tools