Scoop Shovel, #10 Blade, Heavy Aluminum Blade, 36 in L Natural Hardwood Handle
Mfr # 49241
Zoro # G5153858
product price:Â $72.99
/eaKey Features
Blade Size
#10
Handle Material
Hardwood
Blade Material
Heavy Aluminum
Handle Type
D-Grip
Handle Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49241
Zoro #
G5153858
UPC #
031365123516
Country of Origin
China
Dimensions
Handle Length
36 in
Blade Size
#10
Blade Width
14.5 in
Blade Length
18 in
Overall Length
52.31 in
Overall Height
8 in
Details
Handle Material
Hardwood
Blade Material
Heavy Aluminum
Handle Type
D-Grip
Handle Color
Natural
Weight
4.8 lbs
Item
Scoop Shovel
Blade Type
Scoop
Features
Western Pattern Grain Scoop, #10 Heavy Aluminum 14.5 in x 18 in Head, Double Solid Steel Rivet, 36 in Precision Lathe Turned Hardwood Handle
Blade Color
Silver
Description
Scoop,Heavy Alum,36 In. Handle,D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.