This item is Discontinued.

Seymour Midwest Seymour 6.25in. X 4in. Welded Garden Hoe With Hardwood Handle  SV-GH90 SV-GH90

This item is Discontinued.

Seymour Midwest

Seymour 6.25in. X 4in. Welded Garden Hoe With Hardwood Handle SV-GH90 (Discontinued)

Mfr # SV-GH90
Zoro # G204137394
Country of Origin China
Category Garden Hoes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV-GH90
Zoro #
G204137394
UPC #
-
Country of Origin
China

Description

  • Welded garden hoe
  • Tool heads provide value and economy for homeowner applications
  • Durable heat treated carbon Steel heads with clear lacquer finish
  • Hardwood handle
  • 6.25" x 4"
  • Length: 4.5
  • Width: 53
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.