Zoro Homepage
This item is Discontinued.
Seymour Midwest Seymour 66534 60 in. Professional Wheelbarrow Handle 169125

Seymour 66534 60 in. Professional Wheelbarrow Handle (Discontinued)

  • Mfr # 169125
  • Zoro # G404144055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169125
Zoro #
G404144055
UPC #
-
Country of Origin
United States

Description

Features
  • Professional Wheelbarrow Handle.
  • 1-3/8 in. x 1-3/4 in. Parallel End To End With Grip End Shaped.
  • Unbored.
  • Heavy Weight Hardwood.
  • With Clear Waterproof Finish.
  • Size - 60 in.
  • Dimension - 60 x 1.5 x 1.5 in.
  • Item Weight - 5.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.