Zoro Homepage

Seymour 66550 42 in. Round Tamper Handle

  • Mfr # 169182

  • Zoro # G303998902


product price: $68.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169182
Zoro #
G303998902
UPC #
-
Country of Origin
United States

Description

Features
  • Round Tamper Handle.
  • Sand Finish.
  • Wood Wedge Included.
  • Attached To Handle.
  • Size - 42 in.
  • Dimension - 41.7 x 1.6 x 1.6 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.