Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seymour SP21098 Fiberglass Replacement Handle - 48 in.

  • Mfr # 719973

  • Zoro # G104000620


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719973
Zoro #
G104000620
UPC #
-
Country of Origin
United States

Description

Features
  • Fiberglass Replacement Handle.
  • Size - 48 in.
  • For DG-100FG Atlas Posthole Digger.
  • Dimension - 48 x 1.4 x 1.4 in.
  • Item weight - 0.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.