Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Roof Rake Scraper, 24 in., 16 ft.

  • Mfr # 96322GR

  • Zoro # G3936545


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Overall Length
16 3/8 ft
Overall Width of Tines
24 in
Handle Length
16 ft.
Tine Material
Aluminum
Blade Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96322GR
Zoro #
G3936545
UPC #
046385963226
Country of Origin
United States

Dimensions

Overall Length
16 3/8 ft
Overall Width of Tines
24 in
Handle Length
16 ft.
Blade Height
4 1/2 in
Blade Length
24 in

Details

Item
Snow Roof Rake Scraper
Tine Material
Aluminum
Handle Type
Telescoping
Handle Material
Aluminum
Features
Push-Pull Bracing
Weight
4.8 lb

Description

Snow Roof Rake, Blade Material Aluminum, Blade Width 24 in, Blade Height 4 1/2 in, Handle Length 16 ft, Handle Type Telescoping, Handle Material Aluminum, Features Ultra Lightweight Construction, Weight 4.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.