Snow Shovel, 14 1/4 in W x Plastic Blade, 29 in L Fiberglass Handle

  • Mfr # 49757GRA

  • Zoro # G2476910


product price:  $67.19
/ea

Key Features

Blade Material
Plastic
Blade Width
14 1/4 in
Handle Material
Fiberglass
Handle Type
D-Grip
Handle Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49757GRA
Zoro #
G2476910
UPC #
046385497578
Country of Origin
China

Dimensions

Blade Width
14 1/4 in
Handle Length
29 in
Blade Length
19 in
Blade Size
#12
Overall Length
48 in

Details

Blade Material
Plastic
Handle Material
Fiberglass
Handle Type
D-Grip
Item
Snow Shovel
Application
Snow
Product Type
Scoop Shovel
Corrosion Resistant
No
Blade Color
Black
Non-Sparking
No
Handle Color
Black, Safety Green
ESD Safe
No
Number of Ribs
3
Detachable Handle
No

Description

Scoop Shovel, Product Type Scoop Shovel, Blade Material Plastic, Number of Ribs 3, Blade Length 19 in, Blade Size #12, Blade Width 14 1/4 in, Gauge Not Applicable, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 in, Handle Color Black, Safety Green, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.