Zoro Homepage

Spruce Primer Spray Paint-Red Iron Oxide (12 oz)

  • Mfr # 98-26

  • Zoro # G622415357


product price: $11.99
/ea
Sold in multiples of 12 for $143.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-26
Zoro #
G622415357
UPC #
043281002547
Country of Origin
United States

Description

Seymour Spruce Red Iron Oxide Primer Spray Paint Product Details First, we invented aerosol paint. Then we made it tough, easy to use, and friendly to your time and budget. Spruce Red Iron Oxide Primer Spray Paint is designed for everyday jobs (automotive restoration, trim, hardware, lawn furniture, bike frames, and more) and delivers fast prep, strong adhesion, maximum rust protection, and a smoother finish for your topcoat. Our Red Iron Oxide spray primer goes on evenly, dries quickly, sands clean, and adheres to wood, metal, and fiberglass surfaces. Use it indoors or out, pair it with a wide range of topcoats (enamels, acrylics, lacquers), and count on stronger adhesion, consistent coverage, and longer-lasting, better-looking color. Ready to paint smarter? Prime first with Seymour Spruce Primer Spray Paint. Quick Facts Red Iron Oxide spray primer Maximum rust protection For interior & exterior use Dry to the touch in 5 minutes, recoat in 20 minutes Covers up to 15 square feet per 12‐oz can Excellent adhesion on wood, metal & fiberglass Sandable for a smoother base Corrosion‐resistant Heat-resistant up to 250 degrees farenheit VOC‐compliant spray primer Compatible with enamel, acrylic & lacquer paints Guaranteed 2-year shelf life Fast-Drying Primer Spray Paint for Quick, Convenient Prep! Seymour Spruce primer dries to the touch in 5 minutes and is ready to recoat in 20 minutes, so you can sand, spot‐fix, and move straight to a topcoat without the long wait. Each 12‐oz can covers up to 15 square feet, and our specially designed spray nozzle helps deliver an even, controllable spray. This spray primer is compatible with most Seymour topcoats, including general‐purpose enamels, acrylics, and lacquers. Topcoat Options Start with Spruce Primer, sand if needed, then finish with one of these Seymour Spruce topcoats (or any other suitable Seymour lacquer, enamel, or acrylic paint): Spruce Enamel Spray Paint Spruce Lacquer Spray Paint Spruce Metallic Spray Paint Superior Rust Protection & Resistance to Heat & Corrosion Start with protection that actually protects. Our Spruce rust protection primer paint is a corrosion‐resistant primer that forms a durable barrier between your substrate and the elements. Block moisture and grime and maximize the long‐term durability of your finish! Spruce Red Iron Oxide Primer Spray Paint also withstands heat up to 250 degrees farenheit, making it a smart base for parts exposed to engine heat, sun, or temperature swings. An outstanding primer means a tougher paint job: fewer chips, less rust, and a final product that holds up. Excellent Adhesion & Sandable for a Smoother Finish Adhesion is where great finishes begin. Spruce Red Iron Oxide Primer Spray Paint is a high-quality primer that forms a strong bond on properly prepared wood, metal, and fiberglass. Once dry, it’s also sandable. That means any imperfections are easily sanded down with fine-grit sandpaper or steel wool to provide a solid foundation. Help your topcoat go on smoothly for a cleaner final look. Suggested Uses for Seymour’s Spruce Spray Primer Paint Spruce Red Iron Oxide Primer Spray Paint is a quick, dependable, and economical undercoat for better color, coverage, and durability on: Wood, metal & fiberglass Machinery Engine blocks Lawn furniture Vehicle parts Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.