Zoro Homepage

Square Point Shovel, 16 ga #2 Blade, Forward Turn Step, 26 in L Blue

  • Mfr # 49462

  • Zoro # G5157875


product price: $55.55
/ea

Key Features

Blade Size
#2
Handle Type
D-Grip
Gauge
16 ga
Blade Step
Forward Turn Step
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49462
Zoro #
G5157875
UPC #
-
Country of Origin
China

Dimensions

Handle Length
26 in
Blade Size
#2
Overall Length
40 in
Blade Width
9.5 in
Blade Length
11.5 in
Overall Height
4.5 in

Details

Handle Material
Professional Grade Fiberglass
Handle Type
D-Grip
Gauge
16 ga
Blade Step
Forward Turn Step
Handle Color
Blue
Weight
3.7 lbs
Item
Square Point Shovel
Blade Type
Square Point
Features
16 Gauge #2 / 9.5 in x 11.5 in Head , Forward Turned Step, Fiberglass Insert & PermaGrip, 26 in Professional Grade Fiberglass Handle
Product Type
Square pt. Shovel,26" Blue Handle,D Grip

Description

Square pt. Shovel,26 In. Blue Handle,D Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.