Shop All Shovels and Scoops
Seymour Midwest
Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle
Mfr # 49452
Zoro # G5157890
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Length 46 in
- Handle Material Professional Grade Fiberglass
- Handle Color Blue
Product Information
- Brand Seymour Midwest
- MFR # 49452
- Zoro # G5157890
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 46 in |
Details
Description
Square pt. Shovel,46 In. Blue Handle, Blade Type Square Point, Handle Length 46 in, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1620-X-A)
- JACKS MAGIC Jacks Magic JMSTAINID Stain Identification Kit; 4 oz (JMSTAINID)
- SNOW JOE Aqua Joe Indestructible Metal Base Oscillating Sprinkler with Adjustable Spray (SJI-OMS18)
- CARDINAL 435 PSI Backpack Sprayer 5 Gallon for Pest Control and Disinfectants (CPS435)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 26 in L Hard Wood Handle (49833GRA)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- Seymour Midwest Lawn & Garden Tools