Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripe 3-Series Inverted Ground Marking Paint, Florescent Blue 15oz., 12PK

  • Mfr # 20369

  • Zoro # G022408799


product price: $76.29
/pk 12, $6.36/ea
Free Shipping & Returns

Key Features

Overall Length
2.5 in
Color
Florescent Blue
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20369
Zoro #
G022408799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Overall Width
2.5 in

Details

Color
Florescent Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.