Shop SEYMOUR MIDWEST
See all product information
Create Account
Stripe 6-Series Inverted Ground Marking Paint, Fluorescent Green net 17oz.
- Mfr # 20668-1
- Zoro # G322409021
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Color
Fluorescent Green
Overall Width
2.5 in
Overall Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20668-1
- Zoro #
- G322409021
- UPC #
- -
- Country of Origin
- United States
- Color
- Fluorescent Green
Dimensions
- Overall Width
- 2.5 in
- Overall Length
- 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.