
Stripe 6-Series Inverted Ground Marking Paint, Fluorescent Hot Pink 17oz Water based
Mfr # 20-279
Zoro # G022415360
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-279
Zoro #
G022415360
UPC #
043281002028
Country of Origin
United States
Details
Color
Hot Pink
Item
Spray Paint
Description
A fast drying marking paint designed to be sprayed in an inverted position. Produces vivid marks, does not clog, and is safe for grass. Meets APWA color standards and can be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand. A fast drying marking paint designed to be sprayed in an inverted position. Produces vivid marks, does not clog, and is safe for grass. Meets APWA color criteria and is VOC compliant. May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand. Covers up to 500 linear feet
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.