Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripe 9-Series Inverted Ground Marking Paint, Fluorescent Green net 17oz., 12PK

  • Mfr # 20968

  • Zoro # G022408744


product price: $88.65
/pk 12, $7.39/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Green
Overall Length
2.5 in
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20968
Zoro #
G022408744
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Overall Width
2.5 in

Details

Color
Fluorescent Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.