Structron
Super Shovel, 29 in L Premium Fiberglass Handle W/ D-Grip
Mfr # 49631
Zoro # G5157811
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Handle Material Premium Fiberglass
- Application Digging
- Handle Type D-Grip
- Overall Length 39.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHRUS Machrus Upper Bounce Trampoline Replacement Net Fits For ONLY Upper Bounce 9x15' Rectangle Frames (UBRTGRPNET-915)
- AFTERMARKET T23263 Valve Dry Air Cleaner Fits John Deere Industrial/Construction (T23262)
- MTD Short Block 25Cc (753-08463)
- OREGON Oregon Mulching Blade, Gator G6, 21-9/16" (391-612)
- STRUCTRON #2 General Purpose Scoop, Steel, 29 in L Premium Fiberglass Handle W/ D-Grip (49216)
- STRUCTRON #2 Garden Spade, Steel, 48 in L Premium Fiberglass Handle W/ Cushion Grip (49733)
- STRUCTRON #12 Grain Scoop, Silver, Aluminum, 29 in L Premium Fiberglass Handle W/ D-Grip (49069)
- STRUCTRON 5 in Trenching Shovel, Steel, 48 in L Premium Fiberglass Handle W/ Cushion Grip (89185)
- STRUCTRON Roll Step Drain Spade, Steel, 48 in L Premium Fiberglass Handle W/ Cushion Grip (49736)
- STRUCTRON #2 Turn Step Round Point Shovel, Steel, 48 in L Premium Fiberglass Handle W/ Cushion Grip (49599)
- REMCO Hygienic Shovel, Red, 14 in x 17 in, 42 in L (69824)
- Structron Shovels and Scoops