Zoro Homepage

Super Scraper, 7x9" Head, 54" Handle

  • Mfr # 49033

  • Zoro # G5153535


product price: $46.69
/ea

Key Features

Blade Width
2"
Blade Length
7"
Blade Material
Steel
Overall Length
65"
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49033
Zoro #
G5153535
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
2"
Blade Length
7"
Overall Length
65"

Details

Item
Scraper
Blade Material
Steel
Includes
Handle
Number of Pieces
1
Features
One Piece Head with Screw;54" Precision Lathe Turned American Ash

Description

Scraper, Product Type Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.