Shop All Shovels and Scoops
Seymour Midwest
#0 16 ga Transplanter Shovel, Steel Blade, 44 in L Natural Hardwood Handle
Mfr # 45420
Zoro # G5156971
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 44 in
- Handle Color Natural
- Blade Material Steel
- Features Transplant Shovel16 Gauge #0 / Forward Turned Step, Solid Steel Rivet, 44 in Precision Lathe Turned Hardwood Handle
- Handle Material Hardwood
Product Information
- Brand Seymour Midwest
- MFR # 45420
- Zoro # G5156971
- UPC # 031365121994
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 44 in |
Overall Length | 57.25 in |
Blade Size | #0 |
Overall Height | 5 in |
Details
Description
Transplant Shovel,44 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Choke Assembly (951-11192)
- FANMATS NFL Kansas City Chiefs Large Decal Sticker (62610)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-130-30 High Pressure Regulator - 30 PSI (MEGR-130-30)
- TRUE TEMPER 11-tine Lawn Rake with 48"L Aluminum Handle (1789300GR)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- KING OF SPADES Footpad For King of Spades (FOOT PAD)
- Seymour Midwest Lawn & Garden Tools