Zoro Homepage

Weed Cutter, Straight, 30 in., Forged Steel

  • Mfr # 87600GRA

  • Zoro # G7450064


product price: $35.99
/ea

Key Features

Handle Type
Straight
Handle Material
Wood
Handle Length
30 in
Blade Width
2 1/2 in
Blade Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87600GRA
Zoro #
G7450064
UPC #
031365051208
Country of Origin
United States

Dimensions

Handle Length
30 in
Blade Width
2 1/2 in
Blade Length
14 in

Details

Item
Weed Cutter
Handle Type
Straight
Handle Material
Wood
Blade Material
Steel
Blade Edge
Partially Serrated
Application
Cut Dense Brush and Weeds

Description

Weed Cutter, Blade Edge Partially Serrated, Blade Width 2 1/2 in, Blade Length 14 in, Blade Material Steel, Handle Type Straight, Handle Length 30 in, Handle Material Wood, Application Cut Dense Brush and Weeds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.