Zoro Homepage

Wheelb.arrow, 6CuFt, Steel, 2 FlatFree, Capacity: 6 cu. ft.

  • Mfr # 85733

  • Zoro # G5149649


product price: $538.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Capacity
6 cu. ft.
Material
Steel
Number of Wheels
2
Wheel Type
Flat Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85733
Zoro #
G5149649
UPC #
046385857334
Country of Origin
China

Details

Capacity
6 cu. ft.
Material
Steel
Number of Wheels
2
Wheel Type
Flat Free
Item
Wheelb.arrow,6CuFt,Steel,2 FlatFree

Description

Wheelb.arrow,6CuFt,Steel,2 FlatFree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.