Zoro Homepage

12 Fluid oz. Can Gold Hi-Tech Engine Paint

  • Mfr # EN-50

  • Zoro # G6362995


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Application Method
Spray
Color
Gold
Color Family
Golds
Container Size
16 Fluid oz. Can
Max. Temp
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-50
Zoro #
G6362995
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 Fluid oz. Can

Details

Application Method
Spray
Color
Gold
Color Family
Golds
Max. Temp
90 Degrees F
Net Weight
12 oz.
Coverage
15 sq. ft.
Sub-Category
Engine Paint
Max. Temp.
90 Degrees F
Item
Hi-Tech Engine Paint

Description

Hi-Tech Eng Paint,Univ Gold,12oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.