12 Fluid oz. Can High Gloss Alpine Green Hi-Tech Engine Paint
Mfr # EN-60
Zoro # G6362968
product price:Â $8.59
/ea
Sold in multiples of 6 for $51.54
Key Features
Application Method
Spray
Color Family
Greens
Container Size
16 Fluid oz. Can
Finish
High Gloss
Max. Temp
90 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN-60
Zoro #
G6362968
UPC #
-
Country of Origin
United States
Dimensions
Container Size
16 Fluid oz. Can
Details
Application Method
Spray
Color
Alpine Green
Color Family
Greens
Finish
High Gloss
Max. Temp
90 Degrees F
Coverage
15 sq. ft.
Sub-Category
Engine Paint
Item
Hi-Tech Engine Paint
Max. Temp.
90 Degrees F
Description
Hi-Tech Eng Paint,Alpine Green,12oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.