14 oz. Tool Crib Dry Graphite Lube

  • Mfr # 620-1506

  • Zoro # G6406681


product price: $11.59
/ea

Key Features

Container Size
14 oz
Flash Point
-4 Degrees F
Specific Gravity
0.85
Size
14 oz.
Type
Tool Crib Dry Graphite Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-1506
Zoro #
G6406681
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Dry Graphite Lube,14oz.
Flash Point
-4 Degrees F
Specific Gravity
0.85
Type
Tool Crib Dry Graphite Lube
Application
Paint and coatings application
Product Type
Multipurpose Grease
Maximum Operating Temperature
122 Degrees F

Description

Dry Graphite Lube,14oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.