20 Fl. oz. Red Red Insulating Varnish

  • Mfr # 620-1525

  • Zoro # G6406666


product price:  $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Color
Red
Color Family
Reds
Container Size
20 Fl. oz.
Max. Temp
90 Degrees F
Net Weight
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-1525
Zoro #
G6406666
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 Fl. oz.

Details

Color
Red
Color Family
Reds
Max. Temp
90 Degrees F
Net Weight
16 oz.
Coverage
18 sq. ft.
Item
Red Insulating Varnish
Max. Temp.
90 Degrees F

Description

Red Insulating Varnish,16oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.