Athletic Field Marking Paint, 17 oz., Fluorescent Orange, Water -Based

  • Mfr # 20-645

  • Zoro # G6361997


product price:  $8.19
/ea
Sold in multiples of 12 for $98.28
Item requires special delivery charges. A $5.83 per item surcharge will be applied.

Key Features

Paint Color Family
Oranges
Color
Fluorescent Orange
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-645
Zoro #
G6361997
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Orange
Base Type
Water
Paint and Primer Sub Category
Athletic Field Marking Paint
Coverage
300 linear feet (@ 4? wide stripe)
For Use With
Z-607 Turf Machine
Exposure Conditions
50 Degrees to 90 Degrees F
Application Method
Spray
Net Weight
17 oz.

Description

Athletic Field Paint,Orange,17oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.