Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Filler Spreader, Silver; Black
- Mfr # 1570
- Zoro # G423654719
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Product Type
Filler Spreader
Compatible Product Type
1:1 Ratio 300 mL and 200 mL Cartridges
Features
Built In Stabilizing Plate, Universal Applicator Gun
Fits Chest Size
Built In Stabilizing Plate, Universal Applicator Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1570
- Zoro #
- G423654719
- UPC #
- -
- Country of Origin
- United States
- Color
- Black, Silver
- Product Type
- Filler Spreader
- Compatible Product Type
- 1:1 Ratio 300 mL and 200 mL Cartridges
- Item
- Filler Spreader
- Features
- Built In Stabilizing Plate, Universal Applicator Gun
- Wire Color
- Black, Silver
Dimensions
- Fits Chest Size
- Built In Stabilizing Plate, Universal Applicator Gun
Description
Filler Spreader, Color Black, Silver, Compatible Product Type 1:1 Ratio 300 mL and 200 mL Cartridges, Features Built In Stabilizing Plate, Universal Applicator Gun, Product Type Filler Spreader
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.