Zoro Homepage

Graffiti Remover/Paint Stripper, 13 oz

  • Mfr # 20-047

  • Zoro # G6361419


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Size
13 oz.
Paint and Primer Surface Material
Glass, Brick, Concrete, Metal, Furniture
Net Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-047
Zoro #
G6361419
UPC #
043281001762
Country of Origin
United States

Dimensions

Size
13 oz.

Details

Paint and Primer Surface Material
Glass, Brick, Concrete, Metal, Furniture
Item
Graffiti/Paint Remover
Net Weight
13 oz

Description

Graffiti/Paint Remover, Net Weight 13 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.