Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based

  • Mfr # 20-657

  • Zoro # G6362715


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Key Features

Paint Color Family
Oranges
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
For Use With
Z-606 Marking Wand or Z-605 Marking Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-657
Zoro #
G6362715
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Orange
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
For Use With
Z-606 Marking Wand or Z-605 Marking Gun
Container Type
Can
Exposure Conditions
40 Degrees to 100 Degrees F
Application Method
Sprayer
Dry Time
1 hr
Line Striping Aerosol
Yes
Net Weight
17 oz.
Features
Clog-Free, Safe for Grass
Surface Material
Grass
Coverage Area
500 Linear ft
Paint Dispensing Style
Inverted
Paint Base Type
Water
Permanence
Temporary
VOC Compliant
Yes
Compatible Equipment
Spray Guns
Product Type
Marking Paint
Application
General Purpose
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Use Location
Exterior
Fade Resistant
Yes
For Use On
Grass
Compatible with Manufacturer Part Number
Z-605, Z-606
Flammability
Flammable
Cleaning Method
Thinner
Formulation
Solvent

Description

Marking Paint, Line Striping Aerosol Yes, Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.