Inverted Marking Paint, 17 oz., Fluorescent Red, Water -Based

  • Mfr # 20-654

  • Zoro # G6362730


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Key Features

Paint Color Family
Reds
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
For Use With
Z-606 Marking Wand or Z-605 Marking Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-654
Zoro #
G6362730
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Fluorescent Red
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
For Use With
Z-606 Marking Wand or Z-605 Marking Gun
Exposure Conditions
40 Degrees to 100 Degrees F
Net Weight
17 oz.
Application Method
Spray

Description

Stripe Inverted Tip,Red Fl,17oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.