Zoro Homepage

Inverted Marking Paint, 17 oz., White, Water -Based

  • Mfr # 20-652

  • Zoro # G6362758


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Key Features

Paint Color Family
Whites
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
For Use With
Z-606 Marking Wand or Z-605 Marking Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-652
Zoro #
G6362758
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
For Use With
Z-606 Marking Wand or Z-605 Marking Gun
Container Type
Can
Exposure Conditions
40 Degrees to 100 Degrees F
Dry Time
1 hr
Application Method
Spray
Net Weight
17 oz.
Line Striping Aerosol
Yes
Standards
APWA, VOC Compliant
Features
Does Not Clog, Safe for Grass
Surface Material
Gravel, Pavement
Permanence
Permanent
Coverage Area
Up to 500 Linear Feet
Paint Dispensing Style
Inverted
Paint Base Type
Water
Sheen
Flat; Gloss
Use Location
Exterior
Cleaning Method
Thinner
Flammability
Flammable
Fade Resistant
Yes
Application
Boundary Marking
Product Type
Marking Paint
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Inverted Sprayers
Washable
Yes
Maximum Application Temperature
90 Degrees F
VOC Content Weight Percentage
50%
Formulation
Alkyd

Description

Marking Paint, Line Striping Aerosol Yes, White, Dry Time 1 hr, Standards APWA, VOC Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.