Zoro Homepage

Multipurpose Sealant, Black, Matte, 20 oz

  • Mfr # 20-148

  • Zoro # G6124045


product price: $8.19
/ea

Key Features

Sub-Category
Elastomeric Coatings
Color Family
Blacks
Color
Black
Finish
Matte
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-148
Zoro #
G6124045
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
20 oz

Details

Item
Multipurpose Sealant
Sub-Category
Elastomeric Coatings
Color Family
Blacks
Color
Black
Finish
Matte
Resin Type
Elastomeric
VOC Content
Less Than 561 g/L
Exposure Conditions
Exterior
Dry Time
10 min
Dry Time Recoat
30 min
Coating Type
Elastomeric Acrylic Polymer Coating
Base Type
Oil
For Use On
Air Vents, Doors, Driveways, Flashing, Gutters, Roofs, Shingles, Sidewalk Cracks, Skylights, Windows
Application
Multi-Purpose Sealant that Seals Small Cracks and Does not Lose Flexibility. Resists Water, Protects Against UV Sunlight, and Will not Crack in Cold Temperatures
Application Method
Spray
Cure Time
24 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Temp. Range
50 to 90 Degrees F
For Use With
Concrete and Asphalt Surfaces
Sealant Container
Can
Application Temperature
50 Degrees to 30 Degrees F
Net Weight
15 oz
Standards
SCAQMD
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Use Location
Exterior
Container Type
Can
Dry Time to Recoat
30 min
Product Form
Liquid
Coverage Area
18 sq ft
UV Resistant
Yes
Surface Texture
Rough, Smooth
Maximum Application Temperature
90 Degrees F
Roof Application
Roof Coatings; Roof Sealants
Sub Brand
Seal-It
Maximum Temperature Resistance
250 Degrees F
Sheen
Matte
Surface Material
Concrete, Fiberglass, Metal, Plastic, Wood
Shelf Life
2 yr
Resistance Properties
Water Resistant
Rubber Item Type
Coating

Description

Multipurpose Sealant, VOC Content Less Than 561 g/L, Size 20 oz, Net Weight 15 oz, Black, Dry Time 10 min, Application Temperature 50 Degrees to 30 Degrees F, For Use With Concrete and Asphalt Surfaces, Standards SCAQMD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.