Paint Filling Crank Tool
Mfr # Z-500
Zoro # G3343356
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Capacity
3.5 fl oz
Color
Silver
For Use With
Spray Paint Cans
Length
14 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z-500
Zoro #
G3343356
UPC #
043281004480
Country of Origin
United States
Dimensions
Length
14 in
Width
9 1/4 in
Thickness
2 1/2 in
Details
Capacity
3.5 fl oz
Color
Silver
For Use With
Spray Paint Cans
Item
Paint Filling Crank Tool
Material
Aluminum
Product Type
Paint Filling Crank Tool
Paint Dispensing Style
Upright
Description
Paint Filling Crank Tool, Length 14 in, Width 9 1/4 in, Capacity 3.5 fl oz, Material Aluminum, For Use With Spray Paint Cans, Paint Dispensing Style Upright, Color Silver, Product Type Paint Filling Crank Tool
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.