Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PBE E-Coat Primer, Black, 12 oz

  • Mfr # 16-1695

  • Zoro # G305909692


product price: $13.49
/ea

Key Features

Color
Black
Dry Time
8 hr
Container Type
Aerosol Can
Container Size
16 oz
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-1695
Zoro #
G305909692
UPC #
043281010009
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
E-Coat Primer
Color
Black
Dry Time
8 hr
Container Type
Aerosol Can
Net Weight
12 oz
Coating Application
Automotive Primer
Coverage Area
Up to 15 sq ft
Dry Time Tack Free
5 min
Resin Type
Acrylic
Maximum Application Temperature
90 Degrees F
Series Number
16-1695
Compatible Surface Material
Metal
VOC Content Weight Percentage
53 %
Dry Time to Recoat
15 min
Sub Brand
E-coat
Base Type
Solvent, Water
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Use Location
Exterior
Shelf Life
2 yr
Features
Quick Dry Formula
VOC Compliant
Yes
Paint Dispensing Style
Upright
Sheen
Gloss
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Surface Texture
Smooth
Reflective
No
Finish Texture
No Texture
Maximum Temperature Resistance
250 Degrees F

Description

E-Coat Primer, Base Type Solvent, Water, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Black, Container Size 16 oz, Coverage Area Up to 15 sq ft, Sub Brand E-coat, Paint Dispensing Style Upright, Coating Application Automotive Primer, Container Type Aerosol Can, Dry Time 8 hr, Dry Time Tack Free 5 min, Dry Time to Recoat 15 min, Features Quick Dry Formula, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.