Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PBE E-Coat Primer, Olive, 12 oz

  • Mfr # 16-1698

  • Zoro # G605909675


product price: $12.75
/ea

Key Features

Color
Olive
Dry Time
8 hr
Net Weight
12 oz
Container Size
16 oz
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-1698
Zoro #
G605909675
UPC #
043281010030
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
E-Coat Primer
Color
Olive
Dry Time
8 hr
Net Weight
12 oz
Container Type
Aerosol Can
Series Number
16-1698
Surface Texture
Smooth
Use Location
Exterior
Shelf Life
2 yr
Compatible Surface Material
Metal
Dry Time Tack Free
5 min
Heat Resistant
Yes
Sub Brand
E-coat
Coating Application
Automotive Primer
Dry Time to Recoat
15 min
VOC Content Weight Percentage
53 %
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Quick Dry Formula
Finish Texture
No Texture
Maximum Temperature Resistance
250 Degrees F
VOC Compliant
Yes
Resin Type
Acrylic
Coverage Area
Up to 15 sq ft
Reflective
No
Paint Dispensing Style
Upright
Sheen
Gloss
Base Type
Solvent, Water

Description

E-Coat Primer, Base Type Solvent, Water, Color Family Green, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Olive, Container Size 16 oz, Coverage Area Up to 15 sq ft, Sub Brand E-coat, Paint Dispensing Style Upright, Coating Application Automotive Primer, Container Type Aerosol Can, Dry Time 8 hr, Dry Time Tack Free 5 min, Dry Time to Recoat 15 min, Features Quick Dry Formula, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.